Grace Popp 'Clydesdale Ii' Canvas Art, 24x32
Mfr # WAG06963-C2432GG
Zoro # G101604715
Key Features
- Subject Animals
- Artist Grace Popp
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG06963-C2432GG
- Zoro # G101604715
- UPC # 193420252866
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Animals |
Artist | Grace Popp |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Grace Popp
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a horse running through the center of the frame.
Prominent Colors: White, Tan, Green, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- VICKERMAN 4 ft.-5 ft.-6 ft. Natural Triple Alpine Set (A805185)
- STORM SHELL Weatherproof 75" Outdoor TV Enclosure (SS-75)
- TRADEMARK FINE ART Michael Tompsett 'Las Vegas Nevada Skyline Teal' Canvas Art, 14x19 (MT02475-C1419GG)
- TRADEMARK FINE ART The Macneil Studio 'Black Mountain Sheep Landscape' Canvas Art, 12x19 (ALI8991-C1219GG)
- TRADEMARK FINE ART Sue Schlabach 'Sea Inspiration Iii V2' Canvas Art, 24x24 (WAP08120-C2424GG)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- TRADEMARK FINE ART Danhui Nai 'Garden Rose on White Crop' Canvas Art, 14x14 (WAP03809-C1414GG)
- TRADEMARK FINE ART Alphonse Marie Mucha 'The Seasons: Spring, 1896' Canvas Art, 12x24 (BL02307-C1224GG)
- TRADEMARK FINE ART Vintage Lavoie 'Berlin Zoo' Canvas Art, 30x47 (ALI19885-C3047GG)
- Trademark Fine Art Wall Art & Decor