Gorazd Golob 'Highlight' Canvas Art, 22x32
Mfr # 1X00521-C2232GG
Zoro # G601304375
Key Features
- Artist Gorazd Golob
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # 1X00521-C2232GG
- Zoro # G601304375
- UPC # 191344986072
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Gorazd Golob |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Gorazd Golob
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features light highlighting the outline of a bear on a black background.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Brown Wash Cloths , 12PK (WASH-BROWN)
- AMERICAN TIME Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- INVAL Mini Refrigerator/Microwave Storage Cabinet 23.6 in. W x 19.7 in. D x 72 in. H in Washed Oak (AL-4713)
- FLASH FURNITURE Round Wh 32Rnd Plastic Fold Table, 31.5" W, 31.5" L, 30" H, Plastic Top, White (DAD-YCZ-80R-GW-GG)
- TRADEMARK FINE ART Holli Conger 'Stained Glass Santa' Canvas Art, 35x47 (ALI47539-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'Midnight Rose' Canvas Art, 24x32 (DLG01020-C2432GG)
- TRADEMARK FINE ART J Austin Jennings 'The Lazy Day' Canvas Art, 14x19 (IC01672-C1419GG)
- TRADEMARK FINE ART Janelle Penner 'Fine Herbs Step 07B Sq' Canvas Art, 14x14 (WAP11476-C1414GG)
- TRADEMARK FINE ART Joval 'Elongated Window On Canvas' Canvas Art, 35x47 (HV9X36-C3547GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Hummingbird' Canvas Art, 35x47 (ALI3503-C3547GG)
- TRADEMARK FINE ART Carlos Casamayor 'Time Stopped 1' Canvas Art, 22x32 (ALI40549-C2232GG)
- Trademark Fine Art Wall Art & Decor