Georges Seurat 'Farmers at Work 1882' Canvas Art, 14x19
Mfr # BL01340-C1419GG
Zoro # G001475842
Key Features
- Subject People
- Artist Georges Seurat
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
Product Information
- Brand Trademark Fine Art
- MFR # BL01340-C1419GG
- Zoro # G001475842
- UPC # 886511382756
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | People |
Artist | Georges Seurat |
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Description
- Artist: Georges Seurat
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features two people working in a field.
Georges Seurat was a French Post-Impressionist painter and draftsman. He is noted for his innovative use of drawing media and for devising the technique of painted known as pointillism.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Collection Luxurious Stripes 100% Cotton 2-Piece Bath Towel Set-Blue (ST BTOWEL BL)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- CORRELL Café tables (HPL) (BXT30R-36)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- TRADEMARK FINE ART Lisa Audit 'Blue Dance III' Canvas Art, 18x18 (WAP0249-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Loose Floral Ii' Canvas Art, 10x32 (WAP06201-C1032GG)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 22x32 (WAG16689-C2232GG)
- TRADEMARK FINE ART Ron Parker 'Walled Garden' Canvas Art, 12x19 (ALI32407-C1219GG)
- TRADEMARK FINE ART Karen Fields 'Love To Travel I' Canvas Art, 12x19 (WAG06657-C1219GG)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers I Turquoise' Canvas Art, 30x47 (WAP04176-C3047GG)
- PUBLIC DOMAIN IMAGES Public Domain Images MET211407 Penny Black Postage Stamps Poster Print by After A Design by William Wyon; British Birmingham 1795 1851 Brighton; 18 x 24 (MET211407)
- Trademark Fine Art Wall Art & Decor