George Digalakis 'Pier With Slippers' Canvas Art, 14x14
Mfr # 1X01367-C1414GG
Zoro # G301302138
Key Features
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
- Artist George Digalakis
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # 1X01367-C1414GG
- Zoro # G301302138
- UPC # 192055107022
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Artist | George Digalakis |
Subject | Landscape |
Description
- Artist: George Digalakis
- Subject: Landscape
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bridge stretching out onto the water in a black and white composition.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- NOVA Natural Hardwound Towel High 8 in., 6PK (NOVA 800N)
- TRADEMARK FINE ART Silvia Vassileva 'Front Yard Cactus I' Canvas Art, 18x24 (WAP10434-C1824GG)
- TRADEMARK FINE ART Cole Borders 'Burton Touring Snowboard' Canvas Art, 35x47 (ALI22074-C3547GG)
- TRADEMARK FINE ART Lanre Adefioye 'Schnauzer' Canvas Art, 24x32 (ALI31162-C2432GG)
- TRADEMARK FINE ART Monte Nagler 'Stepping Stones At Butchart Gardens Victoria B.C.' Canvas Art, 22x32 (ALI44730-C2232GG)
- TRADEMARK FINE ART Henrik Spranz 'His Eminence' Canvas Art, 35x47 (1X08503-C3547GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Ii' Canvas Art, 35x35 (WAG04777-C3535GG)
- MAG-MATE High Heat Rectangular Ceramic Magnet (BP0060)
- Trademark Fine Art Wall Art & Decor