Geno Peoples 'Speckled Trout' Canvas Art, 24x32
Mfr # ALI19558-C2432GG
Zoro # G301395345
Key Features
- Artist Geno Peoples
- Subject Animals
- Style Cottage / Country
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI19558-C2432GG
- Zoro # G301395345
- UPC # 192055390080
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Geno Peoples |
Subject | Animals |
Style | Cottage / Country |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Geno Peoples
- Subject: Animals
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features fish swimming under water trying to catch smaller fish.
Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-BLACK-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 3-1/8 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00078)
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- TRADEMARK FINE ART Lois Bryan 'The Snowy Road To The Top' Canvas Art, 14x19 (LBR00424-C1419GG)
- TRADEMARK FINE ART Bermuda Lighthouse by Preston-16x48 Ready to Hang!, 16x48 (EM245-C1648GG)
- TRADEMARK FINE ART Jean Plout 'Dragonfly Bliss 1' Canvas Art, 24x24 (ALI37338-C2424GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Courtyard Colors' Canvas Art, 12x19 (ALI38219-C1219GG)
- TRADEMARK FINE ART Deborah Broughton 'Surf Beach bug' Canvas Art, 14x19 (ALI46877-C1419GG)
- TRADEMARK FINE ART Artpoptart 'Gay' Canvas Art, 18x24 (ALI15802-C1824GG)
- TRADEMARK FINE ART The Tangled Peacock 'Percival The Peacock' Canvas Art, 35x35 (ALI13469-C3535GG)
- Trademark Fine Art Wall Art & Decor