Geno Peoples 'Friday Night' Canvas Art, 24x32
Mfr # ALI19583-C2432GG
Zoro # G401401069
Key Features
- Artist Geno Peoples
- Style Modern & Contemporary
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI19583-C2432GG
- Zoro # G401401069
- UPC # 192055391087
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Artist | Geno Peoples |
Style | Modern & Contemporary |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Geno Peoples
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a mansion in the distance of a haunted scene.
Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Dark Brown Full Leather Small Storage Cube Ottoman (A-1957)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- INTEX RECREATION Vinyl Air Mattress (68797E)
- TRADEMARK FINE ART Milan Malovrh 'Play Ground' Canvas Art, 12x19 (1X07346-C1219GG)
- TRADEMARK FINE ART Sylvie Demers 'Gypsies Tap' Canvas Art, 35x47 (ALI15231-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Roses II' Canvas Art, 24x24 (WAP0477-C2424GG)
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- TRADEMARK FINE ART Vincent van Gogh 'Mademoiselle Gachet at Auvers-sur-Oise', 35x47 (BL0263-C3547GG)
- TRADEMARK FINE ART Christian Anker Knudsen 'When Sleep Overwhelms' Canvas Art, 22x32 (1X00553-C2232GG)
- ELK STUDIO Blossom Abstract Framed Wall Art (S0056-10623)
- Trademark Fine Art Wall Art & Decor