Geno Peoples 'Bayou Joes' Canvas Art, 35x47
Mfr # ALI19516-C3547GG
Zoro # G001384717
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Cottage / Country
- Artist Geno Peoples
Product Information
- Brand Trademark Fine Art
- MFR # ALI19516-C3547GG
- Zoro # G001384717
- UPC # 192055388407
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Cottage / Country |
Artist | Geno Peoples |
Description
- Artist: Geno Peoples
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bird standing on a pole protruding from the water.
Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MA)
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- TRADEMARK FINE ART Christophe Kiciak 'Boom Boom' Canvas Art, 14x14 (1X00167-C1414GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Garden in Bloom' Canvas Art, 26x32 (BL0492-C2632GG)
- TRADEMARK FINE ART The Macneil Studio 'Fishing The Shallows' Canvas Art, 14x19 (ALI8591-C1419GG)
- TRADEMARK FINE ART Richard Wallich 'Blue Sunflowers ' Canvas Art, 22x32 (ALI5891-C2232GG)
- TRADEMARK FINE ART Daniel Eskridge 'A Mermaid And Her Pets' Canvas Art, 24x32 (ALI12839-C2432GG)
- TRADEMARK FINE ART Robert Michaud 'Waterfall' Canvas Art, 12x19 (ALI23575-C1219GG)
- TRADEMARK FINE ART Marion Rose 'Shoreline Spirits' Canvas Art, 12x24 (ALI7776-C1224GG)
- Trademark Fine Art Wall Art & Decor