Geno Peoples 'A Touch of Warmth' Canvas Art, 22x32
Mfr # ALI19600-C2232GG
Zoro # G201404369
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Cottage / Country
- Subject Landscape
- Artist Geno Peoples
Product Information
- Brand Trademark Fine Art
- MFR # ALI19600-C2232GG
- Zoro # G201404369
- UPC # 192055391766
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Cottage / Country |
Subject | Landscape |
Artist | Geno Peoples |
Description
- Artist: Geno Peoples
- Subject: Landscape
- Style: Cottage / Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a lantern in the center of the frame with a bird over it.
Geno is a Native of Panama City Florida and has been drawing since he was a young child. Being the oldest of five boys, he has been blessed to inherit the artistic gene that has been passed down to the oldest child for the past four generations. With no formal training, he prides himself on the ability to achieve perfection. He also believes that his strength in his artwork is achieved by being a highly versatile artist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- BOSS Dolly For Chair Model B1400 (D100)
- BAXTON STUDIO Marieke Ash Walnut Finished and Synthetic Rattan King Size Headboard (159-9811)
- TRADEMARK FINE ART June Erica Vess 'Weathered Patterns In Red V' Canvas Art, 24x24 (WAG09806-C2424GG)
- TRADEMARK FINE ART Anthony Casay 'Coast Line 1' Canvas Art, 30x47 (ALI20267-C3047GG)
- TRADEMARK FINE ART Kathy Winkler 'Easy Rider Cows' Canvas Art, 35x47 (WAG01664-C3547GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Meadow Gold' Canvas Art, 35x47 (ALI33857-C3547GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Beyond the Purple Sky' Canvas Art, 22x32 (PSL0189-C2232GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Cheetahs' Canvas Art, 12x19 (ALI19303-C1219GG)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- Trademark Fine Art Wall Art & Decor