Galloimages Online 'St. Louis Arch With Starburst Moon' Canvas Art, 22x32
Mfr # ALI35108-C2232GG
Zoro # G901433461
Key Features
- Artist Galloimages Online
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Architecture
Product Information
- Brand Trademark Fine Art
- MFR # ALI35108-C2232GG
- Zoro # G901433461
- UPC # 192664268190
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Galloimages Online |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Architecture |
Description
- Artist: Galloimages Online
- Subject: Architecture
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an arch running over St Louis.
Mark S. Perry (1955- ), has spent his entire life in Ohio. Born in the picturesque, historic river town of Marietta, Ohio, Mark was raised along the Ohio River in the small town of Belpre, OH. His interests were science and the arts throughout his education. Fascinated by his Dad�s Polaroid camera in the 60�s, Mark�s interest in photography was strong but life didn�t allow him to pursue photography with vigor until later in life. Mark attended and graduated from Ohio University in Athens, OH majoring in microbiology and completed the pre-medical technology program. He went on to become a registered medical technologist specializing in microbiology. His distinguished career in medicine has consisted of successful positions in management and diagnostic sales. Before devoting his free time to digital photography, Mark officiated high school and college baseball for 38 seasons which included experience officiating a Division III College World Series and professional baseball.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Folding Chair, Flex Back (1010274)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- FLAGSHIP CARPETS Flagship Carpets 1595546 Natures Beauty Stow-N-Go Carpet Squares; 16 in.; Set of 24 (1595546)
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- TRADEMARK FINE ART Janet Pidoux 'Ginger Cat On Doorstep' Canvas Art, 24x32 (ALI36628-C2432GG)
- TRADEMARK FINE ART Geno Peoples 'Love Of The Game' Canvas Art, 10x19 (ALI19541-C1019GG)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo I' Canvas Art, 12x19 (WAP01584-C1219GG)
- TRADEMARK FINE ART The Macneil Studio 'Table Football' Canvas Art, 16x24 (ALI9035-C1624GG)
- TRADEMARK FINE ART David Lloyd Glover 'Promise of Spring' Canvas Art, 35x47 (DLG0084-C3547GG)
- TRADEMARK FINE ART Color Bakery 'Autumn Gold Black Background' Canvas Art, 24x24 (ALI25802-C2424GG)
- TRADEMARK FINE ART Ryan Fowler 'Take A Hike Moose' Canvas Art, 24x24 (WAP06282-C2424GG)
- Trademark Fine Art Wall Art & Decor