Galloimages Online 'Red Panda Portrait' Canvas Art, 14x19
Mfr # ALI34993-C1419GG
Zoro # G201432942
Key Features
- Artist Galloimages Online
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI34993-C1419GG
- Zoro # G201432942
- UPC # 192664263577
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Galloimages Online |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Natural Modern |
Description
- Artist: Galloimages Online
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a red panda in the center of the frame.
Mark S. Perry (1955- ), has spent his entire life in Ohio. Born in the picturesque, historic river town of Marietta, Ohio, Mark was raised along the Ohio River in the small town of Belpre, OH. His interests were science and the arts throughout his education. Fascinated by his Dad�s Polaroid camera in the 60�s, Mark�s interest in photography was strong but life didn�t allow him to pursue photography with vigor until later in life. Mark attended and graduated from Ohio University in Athens, OH majoring in microbiology and completed the pre-medical technology program. He went on to become a registered medical technologist specializing in microbiology. His distinguished career in medicine has consisted of successful positions in management and diagnostic sales. Before devoting his free time to digital photography, Mark officiated high school and college baseball for 38 seasons which included experience officiating a Division III College World Series and professional baseball.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- LAKESIDE Medical Mini Tower, 6 Drawers w/Electronic Lock, Blue Cabinet (ST-630-E-2B)
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- DUKAL DDI 1303746 Dukal Heavy Duty Fluid Impervious Emergency Blanket - Yellow 54-inch x 80-inch, 50PK (7303)
- TRADEMARK FINE ART Minjae 'Black Blossom' Canvas Art, 35x35 (ALI43316-C3535GG)
- TRADEMARK FINE ART Vincent van Gogh 'Yellow Wheat and Cypresses' Canvas Art, 14x19 (AA01273-C1419GG)
- TRADEMARK FINE ART Gold and Pink Abstract by Michelle Calkins- Ready to Hang, 24x32 (MC006-C2432GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Love Dog' Canvas Art, 18x24 (ALI16776-C1824GG)
- TRADEMARK FINE ART David Galchutt 'Floral Tapestry' Canvas Art, 24x32 (ALI46756-C2432GG)
- TRADEMARK FINE ART Jean Plout '4Th Of July Flag' Canvas Art, 12x19 (ALI17518-C1219GG)
- TRADEMARK FINE ART Marlene Watson 'Idaho State Map-1' Canvas Art, 22x32 (MW0283-C2232GG)
- Trademark Fine Art Wall Art & Decor