Galloimages Online 'Peacock Portrait' Canvas Art, 12x19
Mfr # ALI34991-C1219GG
Zoro # G201432928
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Galloimages Online
- Subject Animals
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI34991-C1219GG
- Zoro # G201432928
- UPC # 192664263492
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Galloimages Online |
Subject | Animals |
Style | Natural Modern |
Description
- Artist: Galloimages Online
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a peacock in the center of the frame.
Mark S. Perry (1955- ), has spent his entire life in Ohio. Born in the picturesque, historic river town of Marietta, Ohio, Mark was raised along the Ohio River in the small town of Belpre, OH. His interests were science and the arts throughout his education. Fascinated by his Dad�s Polaroid camera in the 60�s, Mark�s interest in photography was strong but life didn�t allow him to pursue photography with vigor until later in life. Mark attended and graduated from Ohio University in Athens, OH majoring in microbiology and completed the pre-medical technology program. He went on to become a registered medical technologist specializing in microbiology. His distinguished career in medicine has consisted of successful positions in management and diagnostic sales. Before devoting his free time to digital photography, Mark officiated high school and college baseball for 38 seasons which included experience officiating a Division III College World Series and professional baseball.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black (61312B01C)
- AVTEQ Single Display Av Cart, Supports Display (GMP-300L-TT1)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- TRADEMARK FINE ART Clydesdales in Snow Covered Field w/ fence- 20x47 Canvas, 20x47 (AB280-C2047GG)
- TRADEMARK FINE ART David Lloyd Glover 'Hydrangea Glass Bowl' Canvas Art, 35x47 (DLG0088-C3547GG)
- TRADEMARK FINE ART Jean Plout 'Rooster 4' Canvas Art, 35x35 (ALI37420-C3535GG)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- TRADEMARK FINE ART Henry Ossawa Tanner 'The Annunciation' Canvas Art, 18x24 (AA00346-C1824GG)
- TRADEMARK FINE ART Brooke T. Ryan 'Lifeguard Chair at Dawn' Canvas Art, 12x19 (IC01559-C1219GG)
- HOMEPAGE 47 x 16 in. Ov-10 Bronco Plasma Metal Sign (HO1131282)
- Trademark Fine Art Wall Art & Decor