Gail Goodwin 'Kitty Stroll' Canvas Art, 14x19
Mfr # ALI34871-C1419GG
Zoro # G601432504
Key Features
- Subject People
- Artist Gail Goodwin
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI34871-C1419GG
- Zoro # G601432504
- UPC # 192664258696
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | People |
Artist | Gail Goodwin |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Gail Goodwin
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a girl with a cat in a carriage.
Digital photography and digital imaging, what sets Gail apart from her photoshop counterparts is her use of traditional techniques, transforming each photograph into an undeniably unique portrait. She paints every photograph by hand with transparent Marshall Oil Paints, giving the piece of art a translucent and classical quality. Each image allows you to be swept away to imagine a story behind it. Gail�s body of work has created photos bursting with love, power and fun that grows out of family and friendship. Her youthful subjects embody the spirit of freedom and the celebration to be ourselves. Her photos are a reminder to laugh, love and to embrace the gift of friendship and belonging.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Light Gray, Letter (HVF152252LG)
- WHIRLPOOL Stove Anti Tip Bracket (3801F656-51)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo I' Canvas Art, 12x19 (WAP01584-C1219GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Butterflies' Canvas Art, 14x19 (ALI3505-C1419GG)
- TRADEMARK FINE ART Paul Walsh 'Police' Canvas Art, 35x47 (ALI12822-C3547GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Alligators 2' Canvas Art, 12x19 (ALI19275-C1219GG)
- TRADEMARK FINE ART Ron Parker 'White Planter' Canvas Art, 18x24 (ALI32456-C1824GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- DESIGN TOSCANO Fairies of the Enchanted Grove: Rowan Wall Sculpture (CL4918)
- Trademark Fine Art Wall Art & Decor