Fiona Stokes-Gilbert 'Farm Fresh II' Canvas Art, 24x24
Mfr # ALI13596-C2424GG
Zoro # G701361698
Key Features
- Subject Cuisine
- Artist Fiona Stokes-Gilbert
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI13596-C2424GG
- Zoro # G701361698
- UPC # 191344888024
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Cuisine |
Artist | Fiona Stokes-Gilbert |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Fiona Stokes-Gilbert
- Subject: Cuisine
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features three tomatoes in the center of the frame.
Fiona Stokes Gilbert is an illustrator/ designer working in the greater Los Angeles area. She has spent the last 30 years designing consumer products and textiles for companies such as Disney, Mattel, Nickelodeon, Warner Brothers and Franciscan dinnerware. With a fondness for pattern, she integrates it frequently into her work. Having earned her BFA at Art Center College of Design in Pasadena, California, she has continued to study and explore her art, with additional study at Otis Parsons, UCLA and The School of Visual Arts in NYC, broadening her skill set in different areas; from traditional drawing and painting to digital techniques.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Two Shelf Mobile Printer Stand (PS510)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- SAN JAMAR Classic Bulk Soap Dispenser, 30 oz, 3.97 x 4.92 x 6.64, Black (SN30TBK)
- TRADEMARK FINE ART Silvia Vassileva 'Above The Mountains I' Canvas Art, 6x19 (WAP09083-C619GG)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- TRADEMARK FINE ART David Lloyd Glover 'The Tuscany Hills' Canvas Art, 18x24 (DLG0078-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel Air Fountain' Canvas Art, 30x47 (DLG01071-C3047GG)
- TRADEMARK FINE ART Michael Jackson 'White Egret' Canvas Art, 16x24 (ALI43620-C1624GG)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 35x47 (WAG14836-C3547GG)
- TRADEMARK FINE ART Ata Alishahi 'Color Explosion M9' Canvas Art, 12x19 (ALI22416-C1219GG)
- Trademark Fine Art Wall Art & Decor