Fiona Stokes-Gilbert 'Cupcake' Canvas Art, 35x35
Mfr # ALI13564-C3535GG
Zoro # G701358452
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Sleek & Chic Modern
- Subject Cuisine
- Artist Fiona Stokes-Gilbert
Product Information
- Brand Trademark Fine Art
- MFR # ALI13564-C3535GG
- Zoro # G701358452
- UPC # 191344886754
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Sleek & Chic Modern |
Subject | Cuisine |
Artist | Fiona Stokes-Gilbert |
Description
- Artist: Fiona Stokes-Gilbert
- Subject: Cuisine
- Style: Sleek & Chic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cupcake with pink frosting sitting in the center of the frame.
Fiona Stokes Gilbert is an illustrator/ designer working in the greater Los Angeles area. She has spent the last 30 years designing consumer products and textiles for companies such as Disney, Mattel, Nickelodeon, Warner Brothers and Franciscan dinnerware. With a fondness for pattern, she integrates it frequently into her work. Having earned her BFA at Art Center College of Design in Pasadena, California, she has continued to study and explore her art, with additional study at Otis Parsons, UCLA and The School of Visual Arts in NYC, broadening her skill set in different areas; from traditional drawing and painting to digital techniques.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Power Switch SPST, 125V (2515840-1)
- REGENCY Pedestal Desk, 35D, 71W, 29H, Mahogany, Wood (LDPBF7135MH)
- GROEN Switch Rocker (Z087951)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Burgundy) (390750XDD)
- TRADEMARK FINE ART Claude Monet 'Water Lilies IV 1840-1926' Canvas Art, 24x32 (BL01466-C2432GG)
- TRADEMARK FINE ART Veronique Charron 'By the Shore II' Canvas Art, 35x35 (WAP00755-C3535GG)
- TRADEMARK FINE ART Beata Czyzowska Young 'Purple In The Sky' Canvas Art, 12x19 (BC00434-C1219GG)
- TRADEMARK FINE ART 'Quinquina Duhomard' Canvas Art, 16x24 (V7000-C1624GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Viii' Canvas Art, 18x18 (WAG07422-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers I Turquoise' Canvas Art, 30x47 (WAP04176-C3047GG)
- TRADEMARK FINE ART Grace Popp 'Parfum Iv' Canvas Art, 18x18 (WAG05740-C1818GG)
- Trademark Fine Art Wall Art & Decor