Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24
Mfr # WAP08808-C2424GG
Zoro # G001693437
Key Features
- Style Bold & Eclectic Modern
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Farida Zaman
Product Information
- Brand Trademark Fine Art
- MFR # WAP08808-C2424GG
- Zoro # G001693437
- UPC # 193420136227
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Bold & Eclectic Modern |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Farida Zaman |
Description
- Artist: Farida Zaman
- Subject: Floral
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful painting of pink flowers in a vase.
Prominent Colors: White, Pink, Light Blue, Tan, Blue
Farida Zaman is a Toronto based painter and illustrator known for her upbeat, lively, colourful and whimsical style. She displays a wide versatility of applications of her style: her art has been used in posters, book covers, children's book illustrations, corporate projects, food packaging as well as licensing her images on giftware products, clothing, packaging, and giftware. Zaman's love of culture, travels throughout childhood, and recent trips to Morocco, Thailand, Turkey, Iran, and several European destinations influence the multicultural nature of her work. She is currently an instructor at Toronto's Avenue Road Art School and runs art workshops and weekly classes for adults and children in fine art and illustration.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- SHAVEL Shavel MFNSSTWWHI Micro Flannel White Twin Sheet Set (MFNSSTWWHI)
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 14x14 (WAP08808-C1414GG)
- TRADEMARK FINE ART Marlene Watson 'Lansing Michican Skyline' Canvas Art, 22x32 (MW0053-C2232GG)
- TRADEMARK FINE ART Chuck Black 'Friday Night Joys' Canvas Art, 35x47 (ALI16371-C3547GG)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 12x19 (ALI17229-C1219GG)
- TRADEMARK FINE ART Tammy Kushnir 'Through The Forest 3' Canvas Art, 14x14 (ALI11184-C1414GG)
- TRADEMARK FINE ART Sylvie Demers 'Je suis La?' Canvas Art, 35x35 (ALI15099-C3535GG)
- TRADEMARK FINE ART Jade Reynolds 'Angel Figure Bold' Canvas Art, 24x32 (WAG10485-C2432GG)
- Trademark Fine Art Wall Art & Decor