Farida Zaman 'Rainbow Feathers Iv' Canvas Art, 18x24
Mfr # WAP04211-C1824GG
Zoro # G801669748
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Farida Zaman
- Subject Still Life
- Style Glam
Product Information
- Brand Trademark Fine Art
- MFR # WAP04211-C1824GG
- Zoro # G801669748
- UPC # 192664132279
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Farida Zaman |
Subject | Still Life |
Style | Glam |
Description
- Artist: Farida Zaman
- Subject: Still Life
- Style: Glam
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a row of colorfully patterned feathers.
Farida Zaman is a Toronto based painter and illustrator known for her upbeat, lively, colourful and whimsical style. She displays a wide versatility of applications of her style: her art has been used in posters, book covers, children's book illustrations, corporate projects, food packaging as well as licensing her images on giftware products, clothing, packaging, and giftware. Zaman's love of culture, travels throughout childhood, and recent trips to Morocco, Thailand, Turkey, Iran, and several European destinations influence the multicultural nature of her work. She is currently an instructor at Toronto's Avenue Road Art School and runs art workshops and weekly classes for adults and children in fine art and illustration.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- BAXTON STUDIO 22 W, 22 L, 22.4 H, Natural Rattan Top, Natural Brown (219-12718-ZORO)
- TRADEMARK FINE ART Annelein Beukenkamp 'Tall Blondes' Canvas Art, 8x19 (ALI38227-C819GG)
- NEXT INNOVATIONS Medium Lake View Aspen Leaf Wall Art (101421001-LAKEVIEW)
- TRADEMARK FINE ART Tim Otoole 'Autumn Waters Edge' Canvas Art, 22x32 (WAG11268-C2232GG)
- TRADEMARK FINE ART Makiko Samejima 'Winter Morning In The Mountain' Canvas Art, 14x19 (1X14351-C1419GG)
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- TRADEMARK FINE ART Ricardo Tapia 'Inspired' Canvas Art, 14x14 (MA0475-C1414GG)
- TRADEMARK FINE ART Grace Popp 'Parfum Iii' Canvas Art, 18x18 (WAG03724-C1818GG)
- TRADEMARK FINE ART Dean Russo 'Sweet Poodle' Canvas Art, 14x19 (ALI5781-C1419GG)
- DESIGN TOSCANO The Great War Biplane Propeller (NE77030)
- Trademark Fine Art Wall Art & Decor