Farida Zaman 'Folk Floral Iii' Canvas Art, 14x14
Mfr # WAP04558-C1414GG
Zoro # G901677124
Key Features
- Artist Farida Zaman
- Subject Floral
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP04558-C1414GG
- Zoro # G901677124
- UPC # 192664427467
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Farida Zaman |
Subject | Floral |
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Farida Zaman
- Subject: Floral
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bouquet of pink, red, and yellow flowers.
Farida Zaman is a Toronto based painter and illustrator known for her upbeat, lively, colourful and whimsical style. She displays a wide versatility of applications of her style: her art has been used in posters, book covers, children's book illustrations, corporate projects, food packaging as well as licensing her images on giftware products, clothing, packaging, and giftware. Zaman's love of culture, travels throughout childhood, and recent trips to Morocco, Thailand, Turkey, Iran, and several European destinations influence the multicultural nature of her work. She is currently an instructor at Toronto's Avenue Road Art School and runs art workshops and weekly classes for adults and children in fine art and illustration.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- LINK HANDLES Wedge Handle1-1/4X1-3/16 (64136)
- BIBB HOME Silky Satin 4 Piece sheet set - Queen - Black (1173QNBLK)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- TRADEMARK FINE ART Geno Peoples 'Love Of The Game' Canvas Art, 10x19 (ALI19541-C1019GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks VI' Canvas Art, 10x19 (WAG17474-C1019GG)
- TRADEMARK FINE ART Grace Popp 'Mandala Bird Iii' Canvas Art, 14x14 (WAG06547-C1414GG)
- TRADEMARK FINE ART KCDoodleArt 'Flower Design 4' Canvas Art, 35x47 (ALI3600-C3547GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Old Homeplace' Canvas Art, 16x24 (ALI15611-C1624GG)
- TRADEMARK FINE ART 'Map of Europe After the Peace of Tilsit 1807' Canvas Art, 14x19 (BL00593-C1419GG)
- VINTIQUEWISE Wooden Stackable Treasure Chest Cargo Crate Style, Light Brown (QI003251.LB)
- Trademark Fine Art Wall Art & Decor