Farida Zaman 'Floral Alphabet Letter V' Canvas Art, 18x24
Mfr # WAP10136-C1824GG
Zoro # G701687729
Key Features
- Subject Typography
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Farida Zaman
Product Information
- Brand Trademark Fine Art
- MFR # WAP10136-C1824GG
- Zoro # G701687729
- UPC # 193420484748
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Subject | Typography |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Farida Zaman |
Description
- Artist: Farida Zaman
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the letter E made of colorful flowers on a white background.
Prominent Colors: White, Pink, Green, Orange, Tan, Yellow
Farida Zaman is a Toronto based painter and illustrator known for her upbeat, lively, colourful and whimsical style. She displays a wide versatility of applications of her style: her art has been used in posters, book covers, children's book illustrations, corporate projects, food packaging as well as licensing her images on giftware products, clothing, packaging, and giftware. Zaman's love of culture, travels throughout childhood, and recent trips to Morocco, Thailand, Turkey, Iran, and several European destinations influence the multicultural nature of her work. She is currently an instructor at Toronto's Avenue Road Art School and runs art workshops and weekly classes for adults and children in fine art and illustration.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Straight Uprights (Pair) (4-CTU)
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- MONARCH SPECIALTIES Artificial Plant, 42" Tall, Evergreen Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9512)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- TRADEMARK FINE ART Janelle Nichol 'A Meditation' Canvas Art, 14x19 (ALI36382-C1419GG)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 14x19 (BL0062-C1419GG)
- TRADEMARK FINE ART Michael Tompsett 'Florence Italy Skyline' Canvas Art, 22x32 (MT0943-C2232GG)
- TRADEMARK FINE ART Gail Goodwin 'By The Seashore Beach' Canvas Art, 24x32 (ALI34872-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Harmonious Rose Black' Canvas Art, 14x19 (WAP03209-C1419GG)
- TRADEMARK FINE ART Van Gogh 'Bouquet Of Flowers In A Vase' Canvas Art, 18x24 (AA01170-C1824GG)
- TRADEMARK FINE ART Pierre Leclerc 'Hawaiian Sunset Wonder' Canvas Art, 12x19 (PL0216-C1219GG)
- Trademark Fine Art Wall Art & Decor