Farida Zaman 'Floral Alphabet Letter Ii' Canvas Art, 24x32
Mfr # WAP10133-C2432GG
Zoro # G301687471
Key Features
- Subject Typography
- Artist Farida Zaman
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAP10133-C2432GG
- Zoro # G301687471
- UPC # 193420484632
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Typography |
Artist | Farida Zaman |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Farida Zaman
- Subject: Typography
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the letter B made of colorful flowers on a white background.
Prominent Colors: White, Pink, Orange, Light Blue, Green, Yellow, Tan
Farida Zaman is a Toronto based painter and illustrator known for her upbeat, lively, colourful and whimsical style. She displays a wide versatility of applications of her style: her art has been used in posters, book covers, children's book illustrations, corporate projects, food packaging as well as licensing her images on giftware products, clothing, packaging, and giftware. Zaman's love of culture, travels throughout childhood, and recent trips to Morocco, Thailand, Turkey, Iran, and several European destinations influence the multicultural nature of her work. She is currently an instructor at Toronto's Avenue Road Art School and runs art workshops and weekly classes for adults and children in fine art and illustration.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Stack Chair-Chrome Frame (5-RUT-14-NVY-CHR-GG)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- EZ MOVES EZ Moves„¢ Furniture Slides, 9-1/2"L x 5-3/4"W, Set Of 4 (44231)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 18x24 (ALI36629-C1824GG)
- TRADEMARK FINE ART Masters Fine Art 'Sunset' Canvas Art, 20x47 (MA0710-C2047GG)
- TRADEMARK FINE ART Vision Studio 'Dramatic Weinmann Greenery Ii' Canvas Art, 35x47 (WAG04059-C3547GG)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Shooting Marbles' Canvas Art, 14x19 (ALI15660-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Silver Wave I' Canvas Art, 8x24 (WAP03240-C824GG)
- TRADEMARK FINE ART Ilmari 'Autumn landscape with clouds' Canvas Art, 24x24 (AA01449-C2424GG)
- Trademark Fine Art Wall Art & Decor