Farida Zaman 'Feeling Zen' Canvas Art, 18x18
Mfr # WAP04555-C1818GG
Zoro # G501676961
Key Features
- Style Bold & Eclectic Modern
- Artist Farida Zaman
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP04555-C1818GG
- Zoro # G501676961
- UPC # 192664427351
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Bold & Eclectic Modern |
Artist | Farida Zaman |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Farida Zaman
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a collection of colorful paint marks in an abstract composition.
Farida Zaman is a Toronto based painter and illustrator known for her upbeat, lively, colourful and whimsical style. She displays a wide versatility of applications of her style: her art has been used in posters, book covers, children's book illustrations, corporate projects, food packaging as well as licensing her images on giftware products, clothing, packaging, and giftware. Zaman's love of culture, travels throughout childhood, and recent trips to Morocco, Thailand, Turkey, Iran, and several European destinations influence the multicultural nature of her work. She is currently an instructor at Toronto's Avenue Road Art School and runs art workshops and weekly classes for adults and children in fine art and illustration.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, Twin, White, PK4 (1B07330)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- KENNEY MFG 72 in H X 42 in W Clear Shower Curtain Liner PEVA (KN61147)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24251)
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- TRADEMARK FINE ART Victoria Borges 'Morning Meadow I' Canvas Art, 35x47 (WAG09545-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Dallas Texas City Map' Canvas Art, 18x24 (MT02262-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 14x14 (WAG05866-C1414GG)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 24x32 (WAG06290-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Arboretum Garden Path' Canvas Art, 24x32 (DLG0361-C2432GG)
- ARTBEAT OF AMERICA Card Boxed Bday Blessed Birthday No. 202 (01127X)
- Trademark Fine Art Wall Art & Decor