Fab Funky 'The Knitting Machine, Fine Art Print' Canvas Art, 14x19
Mfr # WAG00518-C1419GG
Zoro # G501618404
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Mid-Century Modern
- Artist Fab Funky
Product Information
- Brand Trademark Fine Art
- MFR # WAG00518-C1419GG
- Zoro # G501618404
- UPC # 192664861407
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Mid-Century Modern |
Artist | Fab Funky |
Description
- Artist: Fab Funky
- Subject: Animals
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a knitting machine on a hot air balloon working with the wool of sheep in the basket.
Prominent Colors: White, Grey, Turquoise
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- NATIONAL PUBLIC SEATING Convertible Bench Table , 29" (Table); 28" (Bench) W 96" L (CBG96-MDPEPC-GYGY)
- BLODGETT Lamp, 40W, 120V (4342)
- HASTINGS HOME Hastings Home Upright 6 Ft. Tree Storage Cover (857625HGO)
- TRADEMARK FINE ART Vincent Van Gogh 'Landscape with House' Canvas Art, 35x47 (BL0957-C3547GG)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 35x47 (WAG10868-C3547GG)
- TRADEMARK FINE ART Michelle Faber 'Forest Mushrooms' Canvas Art, 10x19 (ALI17923-C1019GG)
- TRADEMARK FINE ART Caspar Friedrich 'Winter Landscape' Canvas Art, 24x32 (BL0947-C2432GG)
- TRADEMARK FINE ART Joanne Porter 'Magnolias' Canvas Art, 24x32 (ALI30441-C2432GG)
- TRADEMARK FINE ART Claude Monet 'Landscape Vetheuil 1879' Canvas Art, 35x47 (BL0757-C3547GG)
- DESIGN TOSCANO Most Sacred Heart of Jesus Wall Sculpture (EU34928)
- Trademark Fine Art Wall Art & Decor