Fab Funky 'Rainbow Splash Cat 2' Canvas Art, 35x47
Mfr # WAG00122-C3547GG
Zoro # G301614088
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Fab Funky
- Subject Animals
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAG00122-C3547GG
- Zoro # G301614088
- UPC # 192664829025
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Fab Funky |
Subject | Animals |
Style | Modern & Contemporary |
Description
- Artist: Fab Funky
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a colorful, paint-splattered cat with flowery glasses.
Prominent Colors: White, Pink, Tan, Yellow, Grey, Purple
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H512.P.L)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- BOSS Office Chair, 275 lb, Adjustable (B6044)
- IMPERIAL Imperial 681012 Baseline Sports NFL New York Jets Collapsible Video Chair (681012)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Viii' Canvas Art, 18x18 (WAG07422-C1818GG)
- TRADEMARK FINE ART Kirk Reinert 'One Love' Canvas Art, 14x14 (ALI30820-C1414GG)
- TRADEMARK FINE ART Lisa Audit 'Wild Horses I' Canvas Art, 16x24 (WAP03931-C1624GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh V' Canvas Art, 18x18 (ALI13599-C1818GG)
- TRADEMARK FINE ART D. Rusty Rust 'Clown Portrait' Canvas Art, 18x24 (ALI25943-C1824GG)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- Trademark Fine Art Wall Art & Decor