Fab Funky 'German Shorthaired Pointer Ice Cream' Canvas Art, 35x47
Mfr # WAG00598-C3547GG
Zoro # G401611062
Key Features
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Fab Funky
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAG00598-C3547GG
- Zoro # G401611062
- UPC # 192664864637
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Fab Funky |
Subject | Animals |
Description
- Artist: Fab Funky
- Subject: Animals
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a vintage ice cream parlour ad with a German short-haired pointer balancing an ice cream cone on its nose.
Prominent Colors: White, Blue, Grey, Black, Green, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- INTERNATIONAL CONCEPTS Vanity Bench, Snow White (BE08-2)
- VERSA PRODUCTS Enclosed Classroom Desk, 30" D, 60" W, 29" to 31" H, Gray, Laminated Wood (VT1096030-01-02)
- IMPRESSIONS Impressions BLANKET-MET TW SG Twin & Twin XL Cotton Blanket - Metro; Sage (BLANKET_MET TW SG)
- TRADEMARK FINE ART Maciej Duczynski 'Mountain Rustic Norway 34' Canvas Art, 22x32 (ALI42973-C2232GG)
- TRADEMARK FINE ART Howie Green 'George Harrison Portrait' Canvas Art, 14x14 (ALI35759-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Mangia II' Canvas Art, 35x35 (ALI4642-C3535GG)
- TRADEMARK FINE ART 08 Left 'MCI Airport Layout' Canvas Art, 22x32 (ALI14826-C2232GG)
- TRADEMARK FINE ART Anne Tavoletti 'Peacock Garden V' Canvas Art, 6x19 (WAP12418-C619GG)
- TRADEMARK FINE ART Ron Parker 'American Kestrel' Canvas Art, 16x24 (ALI32436-C1624GG)
- TRADEMARK FINE ART Cole Borders 'Bee Hive Exterior' Canvas Art, 14x19 (ALI22039-C1419GG)
- Trademark Fine Art Wall Art & Decor