Fab Funky 'Fox In Evening Suit, Portrait' Canvas Art, 35x47
Mfr # WAG12347-C3547GG
Zoro # G001641919
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Fab Funky
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAG12347-C3547GG
- Zoro # G001641919
- UPC # 193420682281
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Fab Funky |
Subject | Animals |
Description
- Artist: Fab Funky
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a fox in a suit over a red background.
Prominent Colors: Red, Black, White, Grey, Wine, Yellow, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- TRADEMARK FINE ART Grace Popp 'In The Mist Ii' Canvas Art, 24x32 (WAG12077-C2432GG)
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- TRADEMARK FINE ART Kathy G. Ahrens 'Frogger' Canvas Art, 14x19 (ALI3502-C1419GG)
- TRADEMARK FINE ART Yucel Basoglu 'Lake Silhouette' Canvas Art, 24x24 (1X06777-C2424GG)
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunset Beach I' Canvas Art, 24x24 (WAP06942-C2424GG)
- TRADEMARK FINE ART Anthony Casay 'Sunset Coast 7' Canvas Art, 14x19 (ALI20407-C1419GG)
- TRADEMARK FINE ART Chuck Black 'A Perfect Evening' Canvas Art, 24x32 (ALI16390-C2432GG)
- VINTIQUEWISE Antique wooden recipe card box (QI003015NEW)
- Trademark Fine Art Wall Art & Decor