Fab Funky 'Fencing Deer, Portrait' Canvas Art, 14x19
Mfr # WAG12303-C1419GG
Zoro # G801637105
Key Features
- Style Modern & Contemporary
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Fab Funky
Product Information
- Brand Trademark Fine Art
- MFR # WAG12303-C1419GG
- Zoro # G801637105
- UPC # 193420680492
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Modern & Contemporary |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Fab Funky |
Description
- Artist: Fab Funky
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a deer with a fencing sabre on a book page.
Prominent Colors: White, Brown, Black, Tan, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- EATON BUSSMANN 50A Type NON Cart Fuse (NON-50)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Perwinkle (1300)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- TRADEMARK FINE ART Karen Fields 'Birds In Beach Town' Canvas Art, 16x24 (ALI30892-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'SLATE-USA States Text Map' Canvas Art, 16x24 (MT0233-C1624GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Candy Skull' Canvas Art, 30x47 (ALI18837-C3047GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Spotlight' Canvas Art, 12x19 (PSL01155-C1219GG)
- TRADEMARK FINE ART Sylvie Demers 'Vers Le Ciel (Square)' Canvas Art, 18x18 (ALI15154-C1818GG)
- TRADEMARK FINE ART David Galchutt 'The Jaunty Spring' Canvas Art, 16x24 (ALI46749-C1624GG)
- DESIGN TOSCANO Celtic Warriors Sculptural Wall Shield (CL41032)
- Trademark Fine Art Wall Art & Decor