Fab Funky 'English Bulldog Tandem' Canvas Art, 18x24
Mfr # WAG00062-C1824GG
Zoro # G601602228
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist Fab Funky
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAG00062-C1824GG
- Zoro # G601602228
- UPC # 192664826604
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | Fab Funky |
Style | Modern & Contemporary |
Description
- Artist: Fab Funky
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two English bulldogs with rain gear and umbrellas riding a tandem bike.
Prominent Colors: Light Blue, Blue, Grey, White, Brown, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC METAL Mobile Bookcase, 5 Shelf, Dove Gray, 78x36 (BM40361872-05)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- SKUTCHI DESIGNS Boat Shaped 10 Person Conference Room Table, 46" X 10 ft X 29", Maple (HAR-BOT-46X119-DOU-XD08)
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP6630MH)
- TRADEMARK FINE ART Philippe Hugonnard 'Dolce Vita Rome 3 Architecture Columns' Canvas Art, 18x18 (PH01341-C1818GG)
- TRADEMARK FINE ART Sylvie Demers 'Pause' Canvas Art, 22x32 (ALI0903-C2232GG)
- TRADEMARK FINE ART Marlene Watson 'Portland Oregon Skyline' Canvas Art, 16x24 (MW0026-C1624GG)
- TRADEMARK FINE ART Cheryl Bartley 'Pumpkin Valley' Canvas Art, 14x19 (ALI40982-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- TRADEMARK FINE ART Tim Otoole 'End Of Season Ii' Canvas Art, 22x32 (WAG09900-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Indigo Geo Metric Soft' Canvas Art, 24x24 (WAP05559-C2424GG)
- Trademark Fine Art Wall Art & Decor