Ethan Harper 'Whitewashed Boat I' Canvas Art, 18x24
Mfr # WAG10368-C1824GG
Zoro # G801626222
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Coastal
- Artist Ethan Harper
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # WAG10368-C1824GG
- Zoro # G801626222
- UPC # 193420468663
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Coastal |
Artist | Ethan Harper |
Subject | Still Life |
Description
- Artist: Ethan Harper
- Subject: Still Life
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wooden boat sitting in the center of a coastline.
Prominent Colors: White, Grey, Tan, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- LUXOR Mobile Presentation Station, (4) Shelf (PS4000)
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 1-Drawer Nightstand (152-9147)
- DOORTEX ECOTEX Doortex Ecotex ECO114851EP Enhanced Polymer Rectangular Chair Mat For Standard Pile Carpets 0.38 In.; Clear 48 X 51 In. (ECO114851EP)
- TRADEMARK FINE ART Mike Schick 'Bypass I' Canvas Art, 10x19 (WAP04954-C1019GG)
- TRADEMARK FINE ART Oscar Ortiz 'Remembranzas' Canvas Art, 24x32 (ALI45150-C2432GG)
- TRADEMARK FINE ART Kathy G. Ahrens 'Butterflies' Canvas Art, 14x19 (ALI3505-C1419GG)
- TRADEMARK FINE ART Chuck Black 'A Perfect Evening' Canvas Art, 35x47 (ALI16390-C3547GG)
- TRADEMARK FINE ART Marcia Baldwin 'Wind Of Thunder Indian War Horse' Canvas Art, 18x24 (ALI34656-C1824GG)
- TRADEMARK FINE ART Juan Pablo de 'Una Ventana Al Norte.' Canvas Art, 16x32 (1X10095-C1632GG)
- TRADEMARK FINE ART Manor Shadian 'Laguna Beach California' Canvas Art, 24x32 (MA01065-C2432GG)
- Trademark Fine Art Wall Art & Decor