Ethan Harper 'Rooster Sketch Ii' Canvas Art, 24x32
Mfr # WAG11763-C2432GG
Zoro # G001635512
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Rustic
- Artist Ethan Harper
Product Information
- Brand Trademark Fine Art
- MFR # WAG11763-C2432GG
- Zoro # G001635512
- UPC # 193420536973
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Rustic |
Artist | Ethan Harper |
Description
- Artist: Ethan Harper
- Subject: Animals
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an illustrated rooster in the center of the frame.
Prominent Colors: White
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE2DECOR Red Begonia Floral Bush 15.25 in. (DA591058)
- HOMEMAT Multi-Purpose Floor Protector 30in x 48in (NRCMFLVS0015)
- TRADEMARK FINE ART Wyanne 'The Talker' Canvas Art, 35x47 (ALI18222-C3547GG)
- BRODY Regency Brody Sit and Stand Chair (1950BK)
- TRADEMARK FINE ART Kurt Shaffer 'Spider Orchid' Canvas Art, 16x24 (KS116-C1624GG)
- TRADEMARK FINE ART Carolee Vitaletti 'Curious Cow I' Canvas Art, 24x32 (WAG11253-C2432GG)
- TRADEMARK FINE ART Preston 'St. Croix Panoramic' Canvas Art, 10x32 (EM0566-C1032GG)
- TRADEMARK FINE ART Gold and Pink Abstract by Michelle Calkins- Ready to Hang, 24x32 (MC006-C2432GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Wild Apple Portfolio 'Vintage Dragonflies on Newsprint' Canvas Art, 24x32 (WAP03969-C2432GG)
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- Trademark Fine Art Wall Art & Decor