Ethan Harper 'Perfect Companion Ii' Canvas Art, 35x47
Mfr # WAG05906-C3547GG
Zoro # G401602800
Key Features
- Style Glam
- Artist Ethan Harper
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG05906-C3547GG
- Zoro # G401602800
- UPC # 193420190236
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Glam |
Artist | Ethan Harper |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Ethan Harper
- Subject: Animals
- Style: Glam
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman and her dog over a white background.
Prominent Colors: White, Grey, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Bethel Acacia Wood 70"H Hall Tree (ANTR2830)
- TRADEMARK FINE ART Claude Monet 'Spring 1880' Canvas Art, 35x47 (BL0715-C3547GG)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 15" W (S80-1520)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Gray Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-GY-GG)
- TRADEMARK FINE ART Christian Anker Knudsen 'When Sleep Overwhelms' Canvas Art, 22x32 (1X00553-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- TRADEMARK FINE ART Sandy Lloyd 'Postcards Of Paris I' Canvas Art, 24x32 (WAG09007-C2432GG)
- TRADEMARK FINE ART Tim Otoole 'Grey Mist Ii' Canvas Art, 6x19 (WAG03872-C619GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Grandmas Quilts 2' Canvas Art, 24x32 (ALI15623-C2432GG)
- TRADEMARK FINE ART Carissa Luminess 'Joy Bubble' Canvas Art, 8x24 (ALI25775-C824GG)
- ECO STYLE HOME Eangee Home Design esh142 Wire Sailboat Sculpture Gray (m8036)
- Trademark Fine Art Wall Art & Decor