Ethan Harper 'Bird Life IV' Canvas Art, 14x14
Mfr # WAG16656-C1414GG
Zoro # G001650423
Key Features
- Subject Still File
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Ethan Harper
Product Information
- Brand Trademark Fine Art
- MFR # WAG16656-C1414GG
- Zoro # G001650423
- UPC # 194189266477
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Still File |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Ethan Harper |
Description
- Artist: Ethan Harper
- Subject: Still File
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two brown eggs in a nest.
Prominent Colors: White, Tan, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Perwinkle (1300)
- EMKAY CANDLES Emkay Candles 180107 Candle-Christ Candle Pillar Nativity; 11 x 3 in. (180107)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- TRADEMARK FINE ART Jun Zuo 'Baby Cheetahs' Canvas Art, 30x47 (1X07018-C3047GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'The Why' Canvas Art, 22x32 (PSL0933-C2232GG)
- TRADEMARK FINE ART Geno Peoples 'Quality Time' Canvas Art, 18x24 (ALI19552-C1824GG)
- TRADEMARK FINE ART Kathie McCurdy 'Blue Wine Glass' Canvas Art, 10x19 (KM0263-C1019GG)
- TRADEMARK FINE ART Joanne Porter 'Sunflowers And Thistles' Canvas Art, 14x19 (ALI30595-C1419GG)
- TRADEMARK FINE ART MusicDreamerArt 'Space Gypsies' Canvas Art, 35x47 (ALI13272-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'French Flower Shop V2' Canvas Art, 35x35 (WAP10786-C3535GG)
- Trademark Fine Art Wall Art & Decor