Erin Ashley 'Ocean 78 Ii' Canvas Art, 8x24
Mfr # WAG04361-C824GG
Zoro # G301588389
Key Features
- Artist Erin Ashley
- Style Industrial
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG04361-C824GG
- Zoro # G301588389
- UPC # 193420048902
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 8 in x 24 in |
Details
Artist | Erin Ashley |
Style | Industrial |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Erin Ashley
- Subject: Abstract
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features blue and white stripes filling the frame.
Prominent Colors: White, Blue, Green, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Gray Fabric (XU-DG-60443-670-1-GY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BGE1-GG)
- HIRSH 30 in D, 48 in W, 29.5 in H, Black / Walnut, Steel (22656)
- ELK HOME Coffee Table, 32 in W, 32 in L, 18 in H (7116560)
- TRADEMARK FINE ART Maxine Johnston 'Desert Beauty' Canvas Art, 35x47 (WAG02425-C3547GG)
- TRADEMARK FINE ART Cole Borders 'Basketball Goal Patent Wall Art Art' Canvas Art, 24x32 (ALI22033-C2432GG)
- TRADEMARK FINE ART Lantern Press 'Sports 13' Canvas Art, 12x19 (ALI9222-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Variation Blue Grey II' Canvas Art, 14x14 (WAP03037-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Old Sheet Music Map of Florida' Canvas Art, 24x32 (MT0529-C2432GG)
- TRADEMARK FINE ART Surjanto Suradji 'Winter Bison' Canvas Art, 12x19 (1X13702-C1219GG)
- TRADEMARK FINE ART Leonardo Da Vinci 'Mona Lisa Da Vinci' Canvas Art, 30x47 (IC00617-C3047GG)
- Trademark Fine Art Wall Art & Decor