Eric Joyner 'Robo Atlas' Canvas Art, 16x24
Mfr # ALI1036-C1624GG
Zoro # G501345058
Key Features
- Artist Eric Joyner
- Style Contemporary
- Subject Sci-Fi
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI1036-C1624GG
- Zoro # G501345058
- UPC # 886511817692
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | Eric Joyner |
Style | Contemporary |
Subject | Sci-Fi |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Eric Joyner
- Subject: Sci-Fi
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of a parking lot outside of a diner with a large red robot on the roof holding a giant doughnut with the words "Dinki Donuts" written on it.
Eric attended the Academy of Art and the University of San Francisco, and went on to establish himself as a commercial artist, creating illustrations for Mattel Toys, Levi's, Microsoft, and Showtime. A member of both San Francisco's and New York's Society of Illustrators, Joyner is an instructor and speaker at several California institutions. His work has been featured in museums, galleries, and cultural institutions worldwide.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 8.5" x 11", Silver (SN8511-SV)
- HANDY HEATER Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104MH)
- BAXTON STUDIO Raya Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11160-Zoro)
- TRADEMARK FINE ART Manor Shadian 'Hawaiian Coastal Sunset' Canvas Art, 18x24 (MA0818-C1824GG)
- TRADEMARK FINE ART Chris Paschke 'Peach Blossom Ii' Canvas Art, 16x32 (WAP05619-C1632GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Viva Mexico 2 Mexican Church' Canvas Art, 8x24 (PH01488-C824GG)
- TRADEMARK FINE ART Cole Borders 'Clarinet' Canvas Art, 18x24 (ALI22082-C1824GG)
- TRADEMARK FINE ART Guido Borelli 'Terra Di Siena' Canvas Art, 16x47 (ALI34200-C1647GG)
- TRADEMARK FINE ART Silvia Vassileva 'Clear Water Indigo And Gray' Canvas Art, 18x18 (WAP06806-C1818GG)
- BARNWOODUSA Rustic Farmhouse 5ft Reclaimed Wood Picket Ladder (672713210597)
- Trademark Fine Art Wall Art & Decor