Eric Joyner 'Dark Rider Again' Canvas Art, 18x24
Mfr # ALI1025-C1824GG
Zoro # G201345204
Key Features
- Artist Eric Joyner
- Style Contemporary
- Subject Sci-Fi
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI1025-C1824GG
- Zoro # G201345204
- UPC # 886511817296
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Eric Joyner |
Style | Contemporary |
Subject | Sci-Fi |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Eric Joyner
- Subject: Sci-Fi
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of a robot jumping a motorcycle off of a pile of doughnuts.
Eric attended the Academy of Art and the University of San Francisco, and went on to establish himself as a commercial artist, creating illustrations for Mattel Toys, Levi's, Microsoft, and Showtime. A member of both San Francisco's and New York's Society of Illustrators, Joyner is an instructor and speaker at several California institutions. His work has been featured in museums, galleries, and cultural institutions worldwide.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Harbor View Lateral File Sao (422112)
- DIVERSIFIED SPACES Rod Socket Assy, Socket, Washer, Nut (206505)
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- TRADEMARK FINE ART Henry Ossawa Tanner 'The Young Sabot Maker' Canvas Art, 35x47 (AA01726-C3547GG)
- TRADEMARK FINE ART Sylvie Demers 'L'un Pour L'autre' Canvas Art, 22x32 (ALI15170-C2232GG)
- TRADEMARK FINE ART Julie T. Chapman 'Canine Scratchboard Xii' Canvas Art, 14x19 (WAG03475-C1419GG)
- TRADEMARK FINE ART Petri Damsten 'The Day I Met Death' Canvas Art, 18x24 (1X09841-C1824GG)
- TRADEMARK FINE ART Michael Mullan 'Us City Map On Wood Gray' Canvas Art, 30x47 (WAP08502-C3047GG)
- TRADEMARK FINE ART Tim O'Toole 'Wading Ii' Canvas Art, 16x32 (WAG13140-C1632GG)
- TRADEMARK FINE ART Sylvie Demers 'Calypso' Canvas Art, 18x24 (ALI15218-C1824GG)
- Trademark Fine Art Wall Art & Decor