Eric Joyner 'Blue Zeroid' Canvas Art, 14x14
Mfr # ALI1023-C1414GG
Zoro # G001343363
Key Features
- Subject Sci-Fi
- Artist Eric Joyner
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI1023-C1414GG
- Zoro # G001343363
- UPC # 886511817203
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Sci-Fi |
Artist | Eric Joyner |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Eric Joyner
- Subject: Sci-Fi
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of a blue robot standing outside of a yellow coffee shop with doughnuts and neon signs.
Eric attended the Academy of Art and the University of San Francisco, and went on to establish himself as a commercial artist, creating illustrations for Mattel Toys, Levi's, Microsoft, and Showtime. A member of both San Francisco's and New York's Society of Illustrators, Joyner is an instructor and speaker at several California institutions. His work has been featured in museums, galleries, and cultural institutions worldwide.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon, White, 72 in W, 72 in L (4EEY6)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood TV Stand (189-11572-ZORO)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33723R.L.S)
- TRADEMARK FINE ART Chris Paschke 'Flower Tones II' Canvas Art, 18x18 (WAP02510-C1818GG)
- TRADEMARK FINE ART Grace Popp 'Retro Bouquet Ii' Canvas Art, 14x19 (WAG06204-C1419GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Coastal Blues II' Canvas Art, 16x47 (ALI13742-C1647GG)
- TRADEMARK FINE ART Johnston 'Johnstons Map of Canada' Canvas Art, 24x32 (WAG14888-C2432GG)
- TRADEMARK FINE ART Manor Shadian 'Hawaiian Glow' Canvas Art, 18x24 (MA0822-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Boston MA Street Map 2' Canvas Art, 18x24 (MT0906-C1824GG)
- TRADEMARK FINE ART Monte Nagler 'The Dancers' Canvas Art, 30x47 (ALI44895-C3047GG)
- Trademark Fine Art Wall Art & Decor