Eric Joyner 'All Wrapped Up' Canvas Art, 18x24
Mfr # ALI1042-C1824GG
Zoro # G101351602
Key Features
- Artist Eric Joyner
- Style Contemporary
- Subject Sci-Fi
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI1042-C1824GG
- Zoro # G101351602
- UPC # 886511817890
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Eric Joyner |
Style | Contemporary |
Subject | Sci-Fi |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Eric Joyner
- Subject: Sci-Fi
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of a red robot with a snake wrapped around it holding a doughnut.
Eric attended the Academy of Art and the University of San Francisco, and went on to establish himself as a commercial artist, creating illustrations for Mattel Toys, Levi's, Microsoft, and Showtime. A member of both San Francisco's and New York's Society of Illustrators, Joyner is an instructor and speaker at several California institutions. His work has been featured in museums, galleries, and cultural institutions worldwide.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 6-Drawer Dresser (148-8256)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, Blue (SN1824BLUE)
- TRADEMARK FINE ART John William Waterhouse 'The Crystal Ball' Canvas Art, 22x32 (ALI10030-C2232GG)
- TRADEMARK FINE ART John James Audubon 'Snowy Heron White' Canvas Art, 22x32 (WAG04046-C2232GG)
- TRADEMARK FINE ART Guido Borelli 'Positano E Torre Clavel' Canvas Art, 18x24 (ALI34157-C1824GG)
- TRADEMARK FINE ART Guido Borelli 'Il Mercato del Lago' Canvas Art, 24x32 (ALI34163-C2432GG)
- TRADEMARK FINE ART Pierre Auguste Renoir 'Madame Monet And Her Son' Canvas Art, 14x19 (BL01869-C1419GG)
- TRADEMARK FINE ART Rio 'Parade of Red Trees II' Canvas Art, 16x32 (MA0426-C1632GG)
- ELK HOME Industrial Abstract Wall Art (S0016-8152)
- Trademark Fine Art Wall Art & Decor