Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 24x24
Mfr # WAG14579-C2424GG
Zoro # G401655646
Key Features
- Style Coastal
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Emma Scarvey
Product Information
- Brand Trademark Fine Art
- MFR # WAG14579-C2424GG
- Zoro # G401655646
- UPC # 193420835526
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Coastal |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Emma Scarvey |
Description
- Artist: Emma Scarvey
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a soft painted beach landscape.
Prominent Colors: White, Grey, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in Tatiana Midnight Blue (157GMC4)
- LACROSSE Lacrosse 404-3045BK 18 in. Plastic Wall Clock; Black (404-3045BK)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- FLASH FURNITURE Contemporary Chair, Fabric, 18-1/4" to 22" Height, Fixed Arms, Brown Microfiber (GO-725-BN-GG)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 18x18 (WAG14579-C1818GG)
- TRADEMARK FINE ART Kurt Shaffer 'Succulent Rain Drop' Canvas Art, 14x14 (KS495-C1414GG)
- TRADEMARK FINE ART Sue Schlabach 'Magnolia De Printemps' Canvas Art, 35x47 (WAP08354-C3547GG)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 3' Canvas Art, 14x19 (ALI20222-C1419GG)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- TRADEMARK FINE ART Ron Parker 'Rose And Bumblebee' Canvas Art, 24x32 (ALI32618-C2432GG)
- TRADEMARK FINE ART Monet 'Bassin Dargenteuil' Canvas Art, 35x47 (AA00637-C3547GG)
- Trademark Fine Art Wall Art & Decor