Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 18x18
Mfr # WAG14579-C1818GG
Zoro # G401655653
Key Features
- Style Coastal
- Artist Emma Scarvey
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG14579-C1818GG
- Zoro # G401655653
- UPC # 193420835519
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Coastal |
Artist | Emma Scarvey |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Emma Scarvey
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a soft painted beach landscape.
Prominent Colors: White, Grey, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Cotton Duck, White, 36 in W, 72 in L (4EEY7)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, B (DS-8012LB-BLK-GG)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 24x24 (WAG14579-C2424GG)
- TRADEMARK FINE ART Hooshang Khorasani 'Painted Horse 2' Canvas Art, 18x24 (ALI35827-C1824GG)
- TRADEMARK FINE ART Janelle Penner 'Fine Herbs Step 07B Sq' Canvas Art, 14x14 (WAP11476-C1414GG)
- TRADEMARK FINE ART Jean Plout 'Peacock Feather' Canvas Art, 6x19 (ALI30106-C619GG)
- TRADEMARK FINE ART Cecile Baird 'Pitcher Perfect' Canvas Art, 18x24 (ALI39691-C1824GG)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Ii' Canvas Art, 18x24 (WAG14332-C1824GG)
- TRADEMARK FINE ART Tudor Amot 'Appear' Canvas Art, 12x19 (1X03768-C1219GG)
- Trademark Fine Art Wall Art & Decor