Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18
Mfr # WAG09563-C1818GG
Zoro # G501615380
Key Features
- Subject Still Life
- Artist Emma Scarvey
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # WAG09563-C1818GG
- Zoro # G501615380
- UPC # 193420432442
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Still Life |
Artist | Emma Scarvey |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Emma Scarvey
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a green and red wreath in the center of the frame.
Prominent Colors: White, Tan, Brown, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236ES)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- UNION & SCALE Essentials Writing Table-Desk, 42 in. x 23.82 in. x 29.53 in., Natural Wood/Silver (UN60411-CC)
- BRADLEY Bradley Corporation 72"W Shower Curtain Rod, Stainless Steel - 953-072000 (953-072000)
- TRADEMARK FINE ART Pierre Leclerc 'Galtees Ireland' Canvas Art, 10x24 (PL0113-C1024GG)
- TRADEMARK FINE ART American School 'Uncle Sam Wants You' Canvas Art, 14x19 (BL02299-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Southwest Design Vi' Canvas Art, 14x19 (WAP08947-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- TRADEMARK FINE ART Surjanto Suradji 'Winter Bison' Canvas Art, 12x19 (1X13702-C1219GG)
- TRADEMARK FINE ART Giuseppe D Amico 'Hunting Cheetah' Canvas Art, 16x24 (1X09140-C1624GG)
- TRADEMARK FINE ART Kathy Winkler 'Easy Rider Cows' Canvas Art, 35x47 (WAG01664-C3547GG)
- Trademark Fine Art Wall Art & Decor