Ellicia Amando 'New York City' Canvas Art, 24x47
Mfr # MA0768-C2447GG
Zoro # G401545237
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Ellicia Amando
- Style Contemporary
- Subject Landscapes
Product Information
- Brand Trademark Fine Art
- MFR # MA0768-C2447GG
- Zoro # G401545237
- UPC # 190836278732
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Ellicia Amando |
Style | Contemporary |
Subject | Landscapes |
Description
- Artist: Ellicia Amando
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a dark and colorful painting of the New York City skyline.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the sould of the world, that it represents our human essence.MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters FineArt carries is many things: colorful, contemporary, sexy, emotional, musical, romantic.Above all it is beautiful and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Pasha 5502H 2x3 Rectangle - Beige/ Grey-Polypropylene (P5502H056091ST)
- SALSBURY INDUSTRIES Salsbury Industries 77774 48 in. W Aluminum Locker Benches (77774)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- TRADEMARK FINE ART Ellicia Amando 'New York City' Canvas Art, 16x32 (MA0768-C1632GG)
- TRADEMARK FINE ART Marion Rose 'Yel Poppies' Canvas Art, 22x32 (ALI15347-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Variation Blue Grey Crop' Canvas Art, 12x24 (WAP02684-C1224GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Abstract' Canvas Art, 14x19 (WAP02888-C1419GG)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'The Great Gig in the Sky' Canvas Art, 30x47 (PSL0278-C3047GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Blue Bird Ii' Canvas Art, 14x14 (ALI21031-C1414GG)
- BELOVED Angel Wreath Hanger (BE141774)
- Trademark Fine Art Wall Art & Decor