Edward Hopper 'Ground Swell' Canvas Art, 14x19
Mfr # ALI10042-C1419GG
Zoro # G401349873
Key Features
- Artist Edward Hopper
- Style Coastal
- Product Type Gallery-Wrapped Canvas Art
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # ALI10042-C1419GG
- Zoro # G401349873
- UPC # 192055021090
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Edward Hopper |
Style | Coastal |
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Description
- Artist: Edward Hopper
- Subject: People
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of people on a boat next to a water marker.
Edward Hopper, born 1882 and died 1967, was a printmaker and fine artist inspired by the style of American Realism. Better known for his oil paintings he was still very proficient in other mediums such as etching and water colors.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Polyester with Vinyl Bubble Look Window, Beige (HBH41BUB05W)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray (FR006)
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- TRADEMARK FINE ART Farida Zaman 'Floral Alphabet Letter Ix' Canvas Art, 18x24 (WAP10140-C1824GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Glitter Rain Ii' Canvas Art, 24x32 (WAG10398-C2432GG)
- TRADEMARK FINE ART Gauguin 'The Seed of the Areoi' Canvas Art, 24x32 (AA01702-C2432GG)
- TRADEMARK FINE ART Marlene Watson 'Omaha Nebraska Skyline Mclr-1' Canvas Art, 16x24 (MW0242-C1624GG)
- TRADEMARK FINE ART Bouguereau 'A Young Girl Defending Herself against Eros' Canvas Art, 22x32 (AA01658-C2232GG)
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- Trademark Fine Art Wall Art & Decor