Edvard Munch 'The Haymaker' Canvas Art, 24x32
Mfr # AA00702-C2432GG
Zoro # G001337157
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Artist Edvard Munch
- Style Eclectic
Product Information
- Brand Trademark Fine Art
- MFR # AA00702-C2432GG
- Zoro # G001337157
- UPC # 192055064813
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Artist | Edvard Munch |
Style | Eclectic |
Description
- Artist: Edvard Munch
- Subject: People
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a man cutting call grass and making hay.
Edvard Munch, born 1863 and died 1944 was a Norwegian painter and printmaker. Better known for using strong themes of psychological and very evocative treatments. His works were a defining time for the 19th century.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Door (5002508)
- BETTER LIVING Duo 14.2 oz Wall Mount Liquid Soap Dispenser (72250)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- BLUM Metabox C-15 3/4 Extension Sides Narrow 16 in. White Set (320N4000C15)
- TRADEMARK FINE ART Dusan Ljubicic 'Black On White Plants' Canvas Art, 30x47 (1X06620-C3047GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Made in Spain 3 Pink Pots Wall' Canvas Art, 24x24 (PH01444-C2424GG)
- TRADEMARK FINE ART Waterhouse 'Circe Invidiosa' Canvas Art, 24x47 (AA00610-C2447GG)
- TRADEMARK FINE ART Melissa Wang 'Tropical Portrait I' Canvas Art, 14x19 (WAG13302-C1419GG)
- TRADEMARK FINE ART Howie Green 'George Harrison Glasses' Canvas Art, 14x14 (ALI35758-C1414GG)
- TRADEMARK FINE ART Joanne Porter 'Sunflowers And Thistles' Canvas Art, 14x19 (ALI30595-C1419GG)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF67LED (SLTWF67LED)
- Trademark Fine Art Wall Art & Decor