Edouard Manet 'Fishing, C.1862-63' Canvas Art, 12x19
Mfr # BL02249-C1219GG
Zoro # G201494773
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Edouard Manet
- Style Traditional
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # BL02249-C1219GG
- Zoro # G201494773
- UPC # 192664524036
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Edouard Manet |
Style | Traditional |
Subject | People |
Description
- Artist: Edouard Manet
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a couple on the shore of a river in which two men are fishing.
Prominent Colors: Green, Black, Tan, Grey
Edouard Manet was a French painter. He was one of the first 19th-century artists to paint modern life, and a pivotal figure in the transition from Realism to Impressionism. His style was characterized by loose brush strokes, simplification of details and the suppression of transitional tones.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- WESTCLOX Westclox 997288 11611A Battery Alarm Clock; Silver (997288)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table, Slate Gray (AMBA02SG)
- VICKERMAN Lace Fern X18 Greenery Bush - 20 in. (FK170101)
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- TRADEMARK FINE ART Eric Joyner 'Dark Rider Again' Canvas Art, 18x24 (ALI1025-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'Garden At The Manor House' Canvas Art, 35x47 (DLG00989-C3547GG)
- TRADEMARK FINE ART Erin Dertner 'Burnished Landscape' Canvas Art, 18x24 (WAG02255-C1824GG)
- TRADEMARK FINE ART Design Fabrikken 'Face Line 2 Fabrikken' Canvas Art, 24x32 (IC01462-C2432GG)
- TRADEMARK FINE ART Horace Vernet 'Angel Of Death' Canvas Art, 35x47 (AA00533-C3547GG)
- TRADEMARK FINE ART Danhui Nai 'Floral Succulents v2 Crop' Canvas Art, 14x14 (WAP01256-C1414GG)
- Trademark Fine Art Wall Art & Decor