Edgar Degas 'Two Dancers, Half Length' Canvas Art, 24x32
Mfr # IC00486-C2432GG
Zoro # G401527790
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Style Traditional
- Artist Edgar Degas
Product Information
- Brand Trademark Fine Art
- MFR # IC00486-C2432GG
- Zoro # G401527790
- UPC # 194189108890
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Style | Traditional |
Artist | Edgar Degas |
Description
- Artist: Edgar Degas
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two dancers over a blue background.
Prominent Colors: Grey, Green, Brown
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- OSBORNE WOOD PRODUCTS 3 1/2 x 7 3/8 SOLD AS A SET OF FOUR~Corner Blocks for 4" Wide Legs in (310400PG)
- ROBOT COUPE Safety Rod Assembly (39214)
- FLASH FURNITURE Stack Chair, Black Seat, Fabric Seat (XU-60153-BK-GG)
- TRADEMARK FINE ART Jai Johnson 'An Old Gray Barn' Canvas Art, 16x24 (ALI14246-C1624GG)
- TRADEMARK FINE ART Oscar Ortiz 'Five Daisies' Canvas Art, 35x47 (ALI45136-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 35x35 (WAP06273-C3535GG)
- TRADEMARK FINE ART The Macneil Studio 'Humming Bird' Canvas Art, 14x14 (ALI9043-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Paris Bistro II' Canvas Art, 8x24 (ALI4958-C824GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Coastal Blues 1' Canvas Art, 10x32 (ALI13741-C1032GG)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo VI' Canvas Art, 18x18 (WAP01588-C1818GG)
- Trademark Fine Art Wall Art & Decor