Edgar Degas 'Interior with Two Figures' Canvas Art, 35x47
Mfr # BL0958-C3547GG
Zoro # G501501683
Key Features
- Subject Still Life
- Product Type Gallery-wrapped canvas art
- Style Impressionism
- Artist Edgar Degas
Product Information
- Brand Trademark Fine Art
- MFR # BL0958-C3547GG
- Zoro # G501501683
- UPC # 886511101937
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Still Life |
Product Type | Gallery-wrapped canvas art |
Style | Impressionism |
Artist | Edgar Degas |
Description
- Artist: Edgar Degas
- Subject: Still Life
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery wrapped art piece features a man and woman in a room.
Through his work crossed many stylistic boundaries. Edgar Degas' involvement with the other major figures of Impressionism and their exhibitions, his dynamic paintings and sketches of everyday life and activities, and his bold color experiments, served to finally tie him to the Impressionist movement as one of its greatest artists.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- SAFCO 35.5", Industrial Grade Steel Top, Gray (3962GR)
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- TRADEMARK FINE ART Bill Bell 'The Fairy Castle' Canvas Art, 18x24 (ALI25573-C1824GG)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo I' Canvas Art, 12x19 (WAP01584-C1219GG)
- TRADEMARK FINE ART Kirk Reinert 'Enchanted Lake' Canvas Art, 14x19 (ALI30934-C1419GG)
- TRADEMARK FINE ART Robert Michaud 'Waterfall' Canvas Art, 12x19 (ALI23575-C1219GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Cosmic Celebration' Canvas Art, 24x32 (ALI41273-C2432GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'St Pauls In Autumn' Canvas Art, 24x32 (ALI15610-C2432GG)
- Trademark Fine Art Wall Art & Decor