Edgar Degas 'At The Milliners' Canvas Art, 14x14
Mfr # BL01923-C1414GG
Zoro # G001498971
Key Features
- Style Traditional
- Artist Edgar Degas
- Subject People
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # BL01923-C1414GG
- Zoro # G001498971
- UPC # 192664151607
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Traditional |
Artist | Edgar Degas |
Subject | People |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Edgar Degas
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two woman trying on hats in a store.
Edgar Degas, born 1834 and died 1917, was a French artist most known for his paintings and sculptures. Most of his work has to do with dance and the form of the human body.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Signature Reclaimed 11x14 Wood Picture Frame (8x10 Burlap Mat) (672713212201)
- LOCK-UP Premium Box Spring Encasement, Queen (80QUBOX)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Light Grey (BC18-30 LIGHT GREY)
- CRES COR Power Supply Cord (08100651)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 24x24 (ALI37475-C2424GG)
- TRADEMARK FINE ART Nikki Galapon 'Modern Map Of Paris' Canvas Art, 35x47 (WAG12953-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Abstract I Crop Blue' Canvas Art, 22x32 (WAP0462-C2232GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Blue Vase' Canvas Art, 12x19 (ALI38222-C1219GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Cityscape 103' Canvas Art, 6x19 (ALI19401-C619GG)
- TRADEMARK FINE ART Lantern Press 'Travel Poster 109' Canvas Art, 16x24 (ALI9282-C1624GG)
- TRADEMARK FINE ART Kurt Shaffer 'Autumn Bridge' Canvas Art, 14x19 (KS300-C1419GG)
- Trademark Fine Art Wall Art & Decor