Dusan Ljubicic 'Black On White Plants' Canvas Art, 30x47
Mfr # 1X06620-C3047GG
Zoro # G401317186
Key Features
- Subject Still Life
- Style Natural Modern
- Artist Dusan Ljubicic
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # 1X06620-C3047GG
- Zoro # G401317186
- UPC # 192664384746
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Still Life |
Style | Natural Modern |
Artist | Dusan Ljubicic |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Dusan Ljubicic
- Subject: Still Life
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features black plants on the right side of a white scene.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 48 Compartment Ornament Storage Box (270835GSY)
- ZORO SELECT Leather Drafting Chair, 29 1/2-, Adjustable, Black (452R14)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Warm Pebble Fabric (1190946)
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- TRADEMARK FINE ART Silvia Vassileva 'Early Sunrise Abstract' Canvas Art, 16x24 (WAP10028-C1624GG)
- TRADEMARK FINE ART Chris Moyer 'La Jolla Walk' Canvas Art, 12x19 (ALI41424-C1219GG)
- TRADEMARK FINE ART Rusty Frentner 'Monarch Butterfly' Canvas Art, 18x18 (ALI33112-C1818GG)
- TRADEMARK FINE ART Jason Shaffer 'Hang Tight' Canvas Art, 12x19 (JS0052-C1219GG)
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 18x18 (WAP11439-C1818GG)
- TRADEMARK FINE ART Lisa Audit 'Blue Dance III' Canvas Art, 18x18 (WAP0249-C1818GG)
- TRADEMARK FINE ART Cj Anderson 'Skyline I Archroma' Canvas Art, 35x35 (WAP02904-C3535GG)
- Trademark Fine Art Wall Art & Decor