Dragisa Petrovic 'In White' Canvas Art, 12x19
Mfr # 1X02974-C1219GG
Zoro # G601298834
Key Features
- Artist Dragisa Petrovic
- Style Natural Modern
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # 1X02974-C1219GG
- Zoro # G601298834
- UPC # 192055186218
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Artist | Dragisa Petrovic |
Style | Natural Modern |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Description
- Artist: Dragisa Petrovic
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a landscape filling the scene with snow below.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- NATIONAL PUBLIC SEATING Polyurethane Task Chair with Arms, 16"-21" Height, Black (6716HB-A)
- TIMELESS FRAMES Timeless Frames 78593 Katrina Brown Wall Frame; 11 x 17 in. (78593)
- TRADEMARK FINE ART Michelle Campbell 'The Beagle Has Landed' Canvas Art, 14x19 (ALI10925-C1419GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia II' Canvas Art, 35x35 (WAP0049-C3535GG)
- TRADEMARK FINE ART Victor Giton 'Water Lilies' Canvas Art, 14x19 (MA0445-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Toco Toucan II' Canvas Art, 18x18 (WAG17594-C1818GG)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 10x19 (ALI46271-C1019GG)
- TRADEMARK FINE ART Angie Livingstone 'Goddess Of Night' Canvas Art, 24x32 (ALI38024-C2432GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Iv' Canvas Art, 18x18 (WAG05469-C1818GG)
- Trademark Fine Art Wall Art & Decor