Djeff Act 'In My Prayer' Canvas Art, 12x19
Mfr # 1X08735-C1219GG
Zoro # G501321892
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject People
- Artist djeff act
Product Information
- Brand Trademark Fine Art
- MFR # 1X08735-C1219GG
- Zoro # G501321892
- UPC # 193420562255
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | People |
Artist | djeff act |
Description
- Artist: djeff act
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a person on their knees at the edge of a dark cliff.
Prominent Colors: Grey, Black, White
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (2085LGY)
- TRADEMARK FINE ART Darren White Photography 'Moulton barn sunset fire' Canvas Art, 30x47 (ALI46542-C3047GG)
- NOVA Natural Hardwound Towel High 8 in., 6PK (NOVA 800N)
- HOME DYNAMIX Home Dynamix 769924410738 7 ft. 10 in. x 10 ft. 2 in. Splash Adja Area Abstract Rug - Red; Blue & Green (769924410738)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- TRADEMARK FINE ART Veronique Charron 'Southwest Geo III' Canvas Art, 24x24 (WAP01586-C2424GG)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs And Clouds' Canvas Art, 24x24 (1X01352-C2424GG)
- TRADEMARK FINE ART Pierre Renoir 'Spring Landscape' Canvas Art, 22x32 (BL0766-C2232GG)
- TRADEMARK FINE ART Jai Johnson 'Laundry Day Bluebirds' Canvas Art, 14x19 (ALI13875-C1419GG)
- TRADEMARK FINE ART The Macneil Studio 'Dart Board' Canvas Art, 30x47 (ALI8570-C3047GG)
- TRADEMARK FINE ART Geno Peoples 'A Trot Down Memory Lane' Canvas Art, 14x19 (ALI19467-C1419GG)
- Trademark Fine Art Wall Art & Decor