Design Fabrikken 'Leaf Skeleton Fabrikken' Canvas Art, 14x19
Mfr # IC01311-C1419GG
Zoro # G101519101
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
- Style Modern & Contemporary
- Artist Design Fabrikken
Product Information
- Brand Trademark Fine Art
- MFR # IC01311-C1419GG
- Zoro # G101519101
- UPC # 194189181190
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Style | Modern & Contemporary |
Artist | Design Fabrikken |
Description
- Artist: Design Fabrikken
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features gold leaves over a white background.
Prominent Colors: White, Tan
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Dale Sculpture, Black (H0077-9821)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (19362)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- TRADEMARK FINE ART Michael Blanchette Photography 'Sunrise Over Roussillon Vertical' Canvas Art, 22x32 (ALI43536-C2232GG)
- TRADEMARK FINE ART The Macneil Studio 'Fishing' Canvas Art, 35x35 (ALI9014-C3535GG)
- TRADEMARK FINE ART Javier De La 'Chasing The Northern Lights' Canvas Art, 12x24 (1X06046-C1224GG)
- TRADEMARK FINE ART Ata Alishahi 'Bird Collection 37' Canvas Art, 14x14 (ALI22466-C1414GG)
- TRADEMARK FINE ART Jean Plout 'Stay Calm Jesus Butterflies' Canvas Art, 24x24 (ALI37485-C2424GG)
- TRADEMARK FINE ART Tudor Amot 'Appear' Canvas Art, 12x19 (1X03768-C1219GG)
- RACK EM RACKS Rack Em Racks 9086-B Universal Wire Basket; Black - 24 x 12 x 6 in. (9086-B)
- Trademark Fine Art Wall Art & Decor