Design Fabrikken 'Face Line 2 Fabrikken' Canvas Art, 24x32
Mfr # IC01462-C2432GG
Zoro # G601524810
Key Features
- Subject Figurative
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Artist Design Fabrikken
Product Information
- Brand Trademark Fine Art
- MFR # IC01462-C2432GG
- Zoro # G601524810
- UPC # 194189187253
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Subject | Figurative |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Artist | Design Fabrikken |
Description
- Artist: Design Fabrikken
- Subject: Figurative
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features line art of a characters face over a white background.
Prominent Colors: White, Black, Grey
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP QUICK STAND TREE STAND (1514)
- ELK HOME Ashe Vase - Small (S0017-10037)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", Driftwood (HAR-REC-36X72-DOU-XD21)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- TRADEMARK FINE ART Nicky Boehme 'Balloons Over Sunset Cove' Canvas Art, 14x19 (ALI43783-C1419GG)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 18x18 (WAP08221-C1818GG)
- TRADEMARK FINE ART Jesus M Garcia 'Athabasca Cave' Canvas Art, 16x24 (1X01153-C1624GG)
- TRADEMARK FINE ART Masters Fine Art 'Sunset' Canvas Art, 14x32 (MA0710-C1432GG)
- TRADEMARK FINE ART Karen Fields 'Abstract Clouds' Canvas Art, 12x19 (WAG06432-C1219GG)
- TRADEMARK FINE ART Galloimages Online 'Peacock Portrait' Canvas Art, 12x19 (ALI34991-C1219GG)
- OAKLAND LIVING CORPORATION Oakland Living 650250-FLAMINGO-HB 40 in. Steel Indoor & Outdoor Animal Garden Flamingo Metal Sculpture Statue with Solar Light & Ground Stake; Hammer Tone Bronze (650250-FLAMINGO-HB)
- Trademark Fine Art Wall Art & Decor